• Cart

DESCRIPTION

2 in. Male Type B Aluminum Coupling

AMCK

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 2 in

    AMCK 

    $0.0
    $0.0
    Call for Pricing Call us for price Call us for price $0.0
    Not available for online purchase. For help,
    please call
    888-222-1785.
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Male
End Connections
Male
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Aluminum