DESCRIPTION

P-401 2 in. Mechanical Joint Ductile Iron C153 Short Body Tapped Plug

MJTPP4K

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.15, ANSI C111, ANSI C115
ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA A-21.11, AWWA A-21.15, AWWA C-110, AWWA C-111, AWWA C-115
Clean Bagged
No
Collection
P-401
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
No
Tap Size
2 in