DESCRIPTION

2 in. Galvanized Extra Heavy Straight Seamless Nipple

GXSNK

Length:

SPECIFICATIONS

ASTM Specifications
ASTM A-106
Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
4-1/2 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
2 in x 2 in
Type
Seamless, Straight

Starting at
$78.61
EACH
  • QUANTITY