DESCRIPTION

  • Conforms well to irregularly shaped surfaces
  • Easy-to-read, printed stock messages
  • For hand use or automated applications
  • High-tack synthetic rubber/resin hot melt adhesive for a long-lasting, secure seal
  • Instant, permanent bond to a wide range of substrates and surfaces
  • Production grade, medium duty packaging tape
  • Special release coating for consistent, low force unwind off the roll

HP 240 2 in. Plastic and Rubber Stop Tape in White

STOPT2

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D 1974
Application
Commercial, Residential
Collection
HP 240
Color Finish
White/Red
Length
110 yd
Material
Plastic
Material Type
Polypropylene
Maximum Temperature
110
Temperature Range
35 to 110 Deg F
Tensile Strength
27 lbs/in
Thickness
1.9 mil
Type
Hot Melt Packaging Tape
UL Listed
No
Width
2 in

Starting at
$7.86
per ROLL
  • QUANTITY