DESCRIPTION

2 in. Schedule 40 304L Stainless Steel Nipple

DS44LNKE

Length:

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
3 in
Material
Stainless Steel
Material Type
304L
Schedule Class
40S

Starting at
Call for Pricing
  • QUANTITY