• Cart

DESCRIPTION

2 in. Schedule 80 CPVC Nipple

S887C

Length:

SPECIFICATIONS

Color Finish
Grey
End Connection 1
IPS
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
3 in
Material
Plastic
Material Type
CPVC
Schedule Class
80

Starting at
Call for Pricing
  • QUANTITY