DESCRIPTION

  • Manufacturer may vary by location

2 in. PVC Schedule 80 Nipple

P80NK

Length:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467
End Connection 1
MIP
Fitting Size 1
2 in
Length
2-1/2 in
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Schedule Class
80
Size
2 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$3.45
EACH
  • QUANTITY