DESCRIPTION

2 in. SDR 9 IPS Plastic Pressure Pipe

PEI9BK

Length:

SPECIFICATIONS

Color Finish
Blue
End Connection 1
IPS
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Pipe Tubing Size
2 in
Schedule Class
SDR 9

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY