DESCRIPTION

  • 150 psi @ 366° F for steam
  • 150 psi @ 72° F

2 in. NPT Schedule 40 Right and Left Black Nipple

BRLNK

Length:

4 in

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Clean Bagged
No
Coating
Black
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Length
4 in
Material
Carbon Steel
Maximum Pressure
150 psi
Origin
Global
Schedule Class
40S
Size
2 in
Type
Straight

Starting at
$29.39
EACH
  • QUANTITY