2 x 2-7/8 in. Threaded Extra Heavy Domestic Galvanized Carbon Steel Tapered Coupling
2 x 2-7/8 in. Threaded Extra Heavy Domestic Galvanized Carbon Steel Tapered Coupling
Package Quantity Info:
EA: 1 IP: 15-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106
- Clean Bagged:
- No
- Coating:
- Galvanized
- Diameter - Outside:
- 2-7/8 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Length:
- 2-7/8 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- Extra Heavy
- UL Listed:
- No
- Weight:
- 2.01 lb