• Cart

DESCRIPTION

  • All nipples are manufactured from new, mill-tested pipe
  • Manufacturer may vary by location

2 in. Threaded Schedule 40 Black Seamless Nipple

BSNK

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106, ASTM A-733
Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Seamless, Straight
Length
2-1/2 in
Material
Carbon Steel
Schedule Class
40S

Starting at
$23.5
EACH
  • QUANTITY

DOCUMENTS