DESCRIPTION

  • Axial load of 13.6 kg
  • Driving speed of 2,500 rpm
  • White head

2 in. Zinc Plated Zip Screw

PSZIP8KW50

Thread Size:

SPECIFICATIONS

Head Diameter
0.25
Material
Zinc Plated
Screw Head
IHWH Slot
Thread Length
2
Thread Size
8 mm

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.38
per PACK
  • QUANTITY

DOCUMENTS