DESCRIPTION

Epsom 2-Light Wall Lamp

E810312

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
LED
Collection
Epsom
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7 in
Energy Star Compliant
No
Height
4 in
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Number Of Lights
2
UL Listed
No
Watts
5
Width
16 in

Starting at
$330.17
EACH
  • QUANTITY