DESCRIPTION

  • American Standard® genuine repair part

Antiquity® 2-Piece Side Mount Toilet Trip Lever

A730288020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
American Standard 2464.019 Elongated Toilet
CARB OTC LEED Compliant
No
Collection
Antiquity®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Metal
WaterSense Labeled
No

Starting at
$54.6
EACH
  • QUANTITY