DESCRIPTION

  • Can be used as a premium hand towel or as a medium-duty wiper
  • Embossed for superior absorbency and softness
  • For use with the hands-free Preference® center-pull towel dispenser system (sold separately)
  • Includes 520 sheets/roll
  • Perforated
  • Two-ply

Preference® 2-Ply Center-Pull Perforated Paper Towel in White (Case of 6)

G44000

Length:

SPECIFICATIONS

Collection
Preference®
Color Finish
White
Length
12 in
Material
Paper
Width
8-1/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$67.17
per CASE
  • QUANTITY