DESCRIPTION

  • 500 sheets per roll; 96 rolls per case
  • Embossed
  • Two-ply

2-Ply Closet Tissue in White (Case of 96)

BWK6150

Length:

SPECIFICATIONS

Color Finish
White
Length
500 ft
Material
Paper

Starting at
Call for Pricing
  • QUANTITY