2 x 1-1/2 in. No Hub Reducing 301 Stainless Steel Coupling with Neoprene Gasket and Shield
2 x 1-1/2 in. No Hub Reducing 301 Stainless Steel Coupling with Neoprene Gasket and Shield
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Domestically produced components
- Manufacturer may vary by location
Documents
Specifications
- ASTM:
- ASTM A-888, ASTM C-1540, ASTM C-564, ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-471, ASTM D-573, ASTM D-624
- Application:
- Cast Iron Pipe
- Clean Bagged:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Coupling, Reducer
- IAPMO Listed -:
- Yes
- Length:
- 2-1/8 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 301, Neoprene
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 1500 psi
- UL Listed:
- No