2 in. 3000# A105 Threaded Union Forged Steel

You last purchased this on
 

2 in. 3000# A105 Threaded Union Forged Steel

This product requires certification to purchase.
You last purchased this on
 

2 in. 3000# A105 Threaded Union Forged Steel

  • Fast #
  • Part #FSTSSUK
  • Item #39719
  • Manufacturer Part #12204020X
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Manufacturer may vary by location
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Union
Height:
4-3/50 in
IAPMO Listed -:
No
Length:
3-39/100 in
MSS:
MSS SP-83
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No
Weight:
5.30 lb