2 in. Grooved Painted Long Radius 90 Degree Elbow

You last purchased this on
 
Victaulic

FireLock™ Style 100 2 in. Grooved Painted Long Radius 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 100 2 in. Grooved Painted Long Radius 90 Degree Elbow

  • Fast #
  • Part #VF020100P00
  • Item #429261
  • Manufacturer Part #F020100P00
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • All fittings supplied with grooves or shoulders for fast installation
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
AWWA:
AWWA C-606
Coating:
Orange Enamel
Collection:
FireLock™ Style 100
Color Finish Category:
Oranges
Color Finish Name:
Orange
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight, Long Radius
Material:
Ductile Iron
Pressure - Maximum:
1000 psi
Product Type:
Elbow
Weight:
2.55 lb