2 in. ABS DWV Street Male Adapter
2 in. ABS DWV Street Male Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Corrosion resistant
- Chemical resistant
- Made in the USA
- Smooth walls of the fitting provide for free flow
Specifications
- ASTM:
- ASTM D-2661, ASTM D-3311, ASTM D-3965
- Application:
- Sewer, Storm Drainage
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 2-139/200 in
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 160
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Schedule Class:
- 40
- Type:
- ADWVFMAK
- Weight:
- 0.1 lb
- Width:
- 2-139/200 in