2 in. Hot Dipped Galvanized Plain End Coupling
FireLock™ Style 99 2 in. Hot Dipped Galvanized Plain End Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Not designed for use with plastic pipe
- Sizes from 1 – 18" / DN25 –DN450
- Grips to provide a strong component for joining plain and beveled end pipe and fittings
- Regional availability, contact Victaulic for details
- Pressures up to 750 psi / 5171 kPa / 52 bar
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B36.10
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 99
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Length:
- 6-3/4 in
- Material:
- Ductile Iron
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 750 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 5.30 lb
- Width:
- 3-19/50 in