2 x 1 x 2 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee

You last purchased this on
 

2 x 1 x 2 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

2 x 1 x 2 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee

  • Fast #
  • Part #GTKGK
  • Item #27624
  • Manufacturer Part #0311051205
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Threaded
  • Domestic
  • Rating: 150#
  • Tee Type: Reducing
  • Requires Certification

Specifications

ASME:
ASME B16.3
ASTM:
ASTM A-197
Application:
Fire Protection
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in x 1 in x 2 in
Fitting Type:
Reducing
Material:
Malleable Iron
NSF Certified:
No
Origin:
Domestic
Pressure - High:
300
Pressure Class:
150#
Product Type:
Threaded Fitting
Temperature Range:
-20 to 350 Deg F
Type:
GTKGK
UL Listed:
Yes
Weight:
5.2 lb