2 x 2 x 1/2 in. Threaded 150# Black Malleable Iron Reducing Tee

You last purchased this on
 

2 x 2 x 1/2 in. Threaded 150# Black Malleable Iron Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

2 x 2 x 1/2 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #IBTKKD
  • Item #190829
  • Manufacturer Part #ZMBTR0803
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Threaded
  • Import
  • Rating: 150#
  • Tee Type: Reducing
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39
ASTM:
ASTM A-153, ASTM A-197, ASTM A-197M
Clean Bagged:
No
Coating:
Black
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
2 in x 2 in x 1/2 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
150#
Type:
IBTKKD
UL Listed:
Yes