2 x 2 x 3/4 in. FNPT Reducing Global Brass Tee

You last purchased this on
 

2 x 2 x 3/4 in. FNPT Reducing Global Brass Tee

This product requires certification to purchase.
You last purchased this on
 

2 x 2 x 3/4 in. FNPT Reducing Global Brass Tee

  • Fast #
  • Part #IBRLFTKKF
  • Item #3816192
  • Manufacturer Part #XNL106-323212
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location
  • Brass fittings provide great longevity and superior corrosion resistance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18
ASME:
ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18
ASTM:
ASTM B-584-06A
Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
2 in x 2 in x 3/4 in
Fitting Type:
Reducing, Tee
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Pressure Class:
125#
Schedule Class:
40, Standard
Temperature Range:
-20 to 400 Deg F
Weight:
1.7 lb