DESCRIPTION

2 x 6 in. No-Hub x Spigot Cast Iron Long Bend

NHL4KU

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 2 in

    NHL4KU 

    $43.4
    $43.4
    Call for Pricing Call us for price $43.4 $43.4
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM A-888
End Connection 1
No Hub
End Connection 2
Spigot
End Connections
No Hub x Spigot
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
6 in
Material
Cast Iron