DESCRIPTION

DriscoPlex®6500 20 ft. DR 11.5 IPS Plastic Pressure Pipe

PEI115M20

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3350
Application
Gas
Collection
DriscoPlex®6500
End Connection 1
IPS
End Connection 2
IPS
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
MDPE
Outside Diameter
4 in
Pipe Tubing Size
3 in
Pressure Class
80#
Schedule Class
DR 11.5
Wall Thickness
0.304 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday