DESCRIPTION

20 ft. Schedule 40 Bell End Plastic Pressure Pipe

P40BEPP20

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-1785, ASTM D-2665
Color Finish
Purple
End Connection 1
Bell End
End Connection 2
Bell End
FM Approved
No
Fire Suppression System Rated
No
Grade
Pressure
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Temperature
140
NSF Certified
Yes
Pipe Tubing Size
3/4 in
Schedule Class
40