• Cart

DESCRIPTION

  • ASTM Specifications: ASTM D-2846
  • CPVC
  • Cream or tan pipe and fittings used for hot and cold water distribution
  • For use where systems will not exceed 180° F at 100 psi
  • Intended for pressure use
  • NSF certified
  • Resistant to corrosion, pitting and scaling

20 ft. SDR 11 CPVC Pressure Pipe

CPFGP20

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2846
CSA Certified
Yes
End Connection 1
CPVC
FM Approved
No
Length
20 ft
Material
Plastic
Material Type
CPVC
Maximum Pressure
100 psi
NSF Certified
Yes
Pipe Tubing Size
1 in
Schedule Class
SDR 11