DESCRIPTION

20 ft. SDR 21 Bell End Plastic Well Casing Pipe

SDR21WC

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2241, ASTM F-480
End Connection 1
Bell End
End Connection 2
Bell End
Length
20 ft
Material
Plastic
Material Type
PVC
Pipe Tubing Size
4-1/2 in
Pressure Class
200#
Schedule Class
SDR 21

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday