DESCRIPTION

20 ft. SDR 32.5 Bell End Sewer Plastic Drainage Pipe

PR125BEP20

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241
Application
Sewer
End Connection 1
Bell End
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
PVC
Outside Diameter
4-1/2 in
Pipe Tubing Size
4 in
Schedule Class
SDR 32.5
Type
Sewer
Wall Thickness
0.138 in