DESCRIPTION

  • Made in the USA
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • NSF Approved
  • Refrigeration coil

20 ft. Soft Refrigeration Tube

RTB

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     
  • 1/4 in

    RTB20 

    $20.29
    $15.28
    Call for Pricing Call us for price $20.29 $15.28
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

ASTM Specifications
ASTM B-280
Copper Tubing Temper
Soft
Length
20 ft
Material
Copper
Outside Diameter
1/4 in
Pipe Tubing Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday