• Cart

DESCRIPTION

  • 20' Male and female quick connects
  • Designed for construction and irrigation purposes
  • Flexible and abrasion resistant PVC
  • Smooth bore

20 ft. PVC Water Suction Hose

A124020CE

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
Green
End Connection 1
Male
End Connection 2
Female
End Connections
Male x Female
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Length
20 ft
Material
Plastic
Material Type
PVC
Maximum Pressure
65 psi
Maximum Temperature
150
Minimum Temperature
15
NSF Certified
No
Temperature Range
-15 to 150 Deg F
UL Listed
No