DESCRIPTION

  • Class 10,000 Threaded Fittings subject to inquiry
  • Elbow and lateral Trans-O-Cons also available
  • Larger sizes subject to inquiry
  • Reducer Couplings available
  • Stainless and other chemistries subject to inquiry
  • Threading Specification ASME B1.20.1

20 in. Forged Steel Weldolet

WOL20

Outlet Size In :

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Weld
Fits Pipe Size
20 in
Material
Forged Steel
Outlet Size In
10
Type
Weldolet

Starting at
Call for Pricing
  • QUANTITY