DESCRIPTION

200 ft. SDR 11 IPS Plastic Pressure Pipe

PEI11A200

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2737
End Connection 1
IPS
Fire Suppression System Rated
No
Length
200 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
160 psi
Pipe Tubing Size
1-1/4 in
Pressure Class
160#
Schedule Class
SDR 11

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday