DESCRIPTION

  • Cast iron
  • Class 125, 200 psi/13.8 bar non-shock cold working pressure
  • Renewable seat and disc
  • Spring actuated
  • Wafer body

200 psi Cast Iron Wafer Silent Check Valve

NW910B

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-126 Class B
End Connection 1
Wafer
End Connection 2
Wafer
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-125
Material
Cast Iron
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
125#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Bronze
Valve Seat Material
Bronze
Valve Size
2-1/2 in
Valve Type
Check Valves

Starting at
Call for Pricing
  • QUANTITY