DESCRIPTION

Threaded 2000# 304L Stainless Steel 90 Degree Elbow

DS4L2T9

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
304L
Pressure Class
2000#
Size
1/2 in
Type
Straight