• Cart

DESCRIPTION

  • Ideal for applications where non-relieving seats are acceptable

Series 100 2000 psi 2-Piece Carbon Steel Threaded Port Ball Valve

J152M

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B1.20.1
Collection
Series 100
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
4-63/100 in
Material
Carbon Steel
Maximum Pressure
2000 psi
Maximum Temperature
450
Pressure Class
2000#
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Reinforced PTFE
Valve Size
2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY