DESCRIPTION

C and C Industries Threaded 2000# Forged Steel Hammer Union

IFSTHU200

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Forged Steel
Pressure Class
2000#