DESCRIPTION

  • 1/2-in single-sleeve ratcheting chuck provides a tight bit grip
  • 16 clutch settings allow you to adjust the torque to match the task at hand
  • 3-year limited warranty
  • Comfort grip handle allows for extended use
  • Includes drill, two 20-volt lithium-ion battery packs, charger and soft contractor bag
  • Lightweight 3.6-lb design reduces user fatigue
  • Two 20-volt lithium-ion battery packs with 1.3-Ah and 60-min charge time
  • Variable-speed motor (0-450/1,500-RPM) provides up to 300-UWO of power

DEWALT 20V Cordless Compact Drill and Driver Kit

DDCD771C2

Chuck Size:

SPECIFICATIONS

CSA Certified
Yes
Chuck Size
1/2 in
Chuck Type
Keyless
Color Finish
Yellow/Black
Power Source
Battery
RPM
1500
UL Listed
No
Volts
20V

Starting at
Call for Pricing
  • QUANTITY