DESCRIPTION

  • Advanced safety suction system
  • Limited 1-year warranty
  • Sculpted armrests
  • Slip-resistant floor

Ascot II 21-1/2 x 66 in. Bathtub

A4466531

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
12, 15, 5
CARB OTC LEED Compliant
No
Capacity
62 gal
Collection
Ascot II
Color Finish
White
Color Finish Category
Whites
Depth
34 in
Height
21-1/2 in
Horsepower
3/4 hp
IAPMO Listed
No
Installation Type
Drop-in
Material
Acrylic
Number Of Jets
7
UL Listed
Yes
Volts
120V
Watts
1.5
Width
66 in

Starting at
Call for Pricing
  • QUANTITY