• Cart

DESCRIPTION

Dyna-Thread® 21 ft. Dynathread Steel Pipe Black

DDBPTRDA135

Pipe Tubing Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-135
Collection
Dyna-Thread®
Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
21 ft
Material
Carbon Steel
Pipe Tubing Size
1 in

Starting at
Call for Pricing
  • QUANTITY