DESCRIPTION

21 ft. Galvanized Schedule 10 Roll Groove Pipe

DGPRGRA135S10H

Pipe Tubing Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-135
Coating
Galvanized
End Connection 1
Roll Grooved
End Connection 2
Roll Grooved
End Connections
Roll Grooved
Length
21 ft
Material
Carbon Steel
Pipe Tubing Size
1-1/4 in
Schedule Class
10S

Starting at
Call for Pricing
  • QUANTITY