DESCRIPTION

21 ft. Galvanized Schedule 10 Steel Roll Groove Pipe

DGPRGRA13510X

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-135
Coating
Galvanized
End Connection 1
Roll Grooved
End Connection 2
Roll Grooved
End Connections
Roll Grooved
Length
21 ft
Material
Carbon Steel
Pipe Tubing Size
8 in
Schedule Class
10S