• Cart

DESCRIPTION

21 ft. Schedule 40 Black Coated Plain End Carbon Steel Pipe

GBPPEA53

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-53A
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
Length
21 ft
Material
Carbon Steel
Pipe Tubing Size
1/4 in
Schedule Class
40