DESCRIPTION

21 in. RG Flow Pipe Black

DBPRGRA135FLOW

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-135
Color Finish
Black
End Connection 1
Grooved
Length
21 ft
Material
Carbon Steel
Pipe Tubing Size
1-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday