DESCRIPTION

21 ft. Schedule 10 Galvanized Coated Plain End Carbon Steel Pipe

GGPPEA135S10

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-135
Coating
Galvanized
End Connection 1
Plain End
End Connection 2
Plain End
Length
21 ft
Material
Carbon Steel
Pipe Tubing Size
1-1/4 in
Schedule Class
10