DESCRIPTION

  • Encapsulated threaded cover inserts
  • Rolled top prevents debris from entering basin during installation
  • With 4'' inlet grommet

22 in. Recess Roll Top Polyethylene Basin

TB22001RRT

Diameter:

SPECIFICATIONS

Capacity
22 ga
Diameter
18 in
Height
22 in
Material
Plastic
Material Type
Polyethylene

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY