DESCRIPTION

  • Includes durable plastic molded holders with garage storage hand holes
  • Labeled holders for easy organization
  • Metrix sizes: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm
  • SAE sizes: .05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
  • Strong hex keys with black oxide coating

22-Piece Hex Key Set

S85753

Color Finish

 

SPECIFICATIONS

Color Finish
Black Oxide
Material
Plastic
Number Of Pieces
22 Piece
Size
3/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$14.66
EACH
  • QUANTITY

DOCUMENTS