DESCRIPTION

  • Angled dust channels reduce heat build up resulting in longer life
  • Centric tip guides bit through hard and reinforced concrete
  • Inclined side cutters have an aggressive edge for faster cutting
  • Wear mark identifies when bit has worn to an inappropriate level for precision anchoring

23 in. SDS-Max Drill Bit

BHC5071

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1-1/4 in
Drill Bit Type
Hammer
Length
23 in
Material
Steel
Shank Size
16 in
Shank Style
SDS-Max

Starting at
Call for Pricing
  • QUANTITY