230V Pump Switch Down (Less Plug)
230V Pump Switch Down (Less Plug)
Frequently Purchased Together
Product Details
- Pump down (normally open application)
- 15 amp running current
- Mechanically activated wide-angle switch designed for direct control of pumps up to 3/4HP at 120VAC and 2 HP at 230VAC
- Not sensitive to rotation or turbulence
- Provides automatic control of pumps in potable water, water and sewage applications
Specifications
- AMP:
- 15
- Horsepower:
- 2 hp
- Length:
- 15 ft
- NSF Certified:
- No
- UL Listed:
- No
- Volts:
- 230V